SYPM4KP Power Supply Module, 3.2kW, 4KVA, 100-208VAC Input, 200-208 Output

  • Mfr Number:

    SYPM4KP
  • Rexel Part Number:

    598196
  • UPC:

Power Supply Module, 3.2 kW, 4 KVA, 100-208 Volt AC Input, 200-208 Volt AC Output

$ 2,532.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # SYPM4KP

Rexel Part # 598196

UPC

UNSPSC 39121108

Family / Style Symmetra

Mounting Surface

Type Power Supply Module

Volt Amps 4 KVA

Volts AC 100

Wattage 3.2 kW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch