Allen-Bradley 800H-N479F Sealing Kit, Type 4, Flange Seal and Sealing Nut, NEMA 7/9

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-N479F
  • Rexel Part Number:

    21962
  • UPC:

    66207281110

Sealing Kit, Flange Seal and Sealing Nut, for NEMA 7/9 Enclosures

$ 141.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-N479F

Rexel Part # 21962

UPC 66207281110

UNSPSC 39122221

Family / Style 800H

IP/NEMA Rating 7/9

Size 30mm

Type Sealing Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch