Fluke FLK-100-CLKT Infrared Window

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLK-100-CLKT
  • Rexel Part Number:

    442975
  • UPC:

    095969495905

Infrared Window, Features: Allows Infrared Devices to See Into Enclosure While Still Keeping Enclosure Closed and User Safe, 4" (100mm) Diameter & Withstands Electric Arcs Up To 50kA for 30 Cycles

$ 359.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLK-100-CLKT

Rexel Part # 442975

UPC 095969495905

UNSPSC 31242002

Type Accessory

Fluke FLK-100-CLKT Infrared Window is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Drill holes to mount the Ir wondow Salutes. I had bought a IR window to installed in a Door, the issue that I have now it's I don't have physically the IR window, because of that I can't make the drill holes, I would like to view some Pdf where the dimensions of the drill holes and how they are distributed where shown, This way I can take an advantage to my work by the time the IR windows arrives to my hands. IR window: HWK-100-C-L Atte. Eng. Alfredo Castillo 10/20/14 Tecate, Baja California; Mexico
Date published: 2014-10-20
Rated 4 out of 5 by from Standard equipment for new PDC's We have made this standard equipment for new construction PDC's, designing IR inspection in from the time of order. We've added the Fluke 100 CLKT IR to our PDC spec with both Siemens and Eaton. They have been able to include these windows while maintaining the ANSI C37.20.7 arc resistant rating of the PDC (although I may consider changing the IR window spec to the CV401, which has a higher rating 63kA vs 50kA for 30 cycles). We have also retrofitted some existing PDC's to utilize these windows. In every case, the goal is the same: to enhance our electrical maintenance program through IR inspections, while reducing the hazard (our PDC's are typically in excess of 40 cal/cm^2 for the main breaker... an Extreme Danger that would otherwise restrict our inspections). We did receive a drilling template (I see other reviews asking about this) from Fluke customer service ("4 INCH_3794422_DRILLING TEMPLATE CUSTOMER COPY.pdf"). It would be very useful if Fluke would add this to the Resources tab for these products, but they are available on request. We do find we need to use the security key to remove the cover during IR inspection. I've seen these identified as "hand turn" (in the product comparison table) and the "Models" tab identifies a feature as "Kwik Twist". It looks like you should be able to press and turn to remove the cover, but we haven't found that to be as friendly as we'd like. This requires a bit of strategy to make sure the security key is readily available during inspections. I think a thumb screw might be a better design choice (especially if you could pivot the cover out of the way and hand tighten it down to hold it their during the IR inspection). Overall, these devices are an important part of our electrical PM process while complying with arc flash hazards.
Date published: 2016-12-10
  • y_2017, m_1, d_19, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_442975, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch