Square D XZCP1241L5 Connection Cable, Pre-Wired, Elbowed M12, 4-Pin, 5m Length

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XZCP1241L5
  • Rexel Part Number:

    276037
  • UPC:

    78590176321

Connection Cable, Pre-Wired, Elbowed M12, 4-Pin, 5 m Length, 4 Amp, 250 Volt AC, 300 Volt DC

$ 23.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XZCP1241L5

Rexel Part # 276037

UPC 78590176321

UNSPSC 39121528

Amps 4

Color Yellow

Family / Style XZCP

Gender Female

Length 5 m

Mounting Device

Type Connection Cable

Volts AC 250

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch