Shaxon FBA01 Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

  • Mfr/Brand Name:

    Shaxon
  • Mfr Number:

    FBA01
  • Rexel Part Number:

    389328
  • UPC:

Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

$ 21.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shaxon

Mfr Part # FBA01

Rexel Part # 389328

UPC

UNSPSC 39121108

Color Black

Product Depth 6 in

Product Height 1 3/4 in

Product Width 19 in

Type Hinge Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch