Shaxon FBA02 Hinge Bracket, 3-1/2" H x 19" W x 6" Deep

  • Mfr/Brand Name:

    Shaxon
  • Mfr Number:

    FBA02
  • Rexel Part Number:

    325181
  • UPC:

Hinge Bracket, 3-1/2" H x 19" W x 6" Deep

$ 25.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shaxon

Mfr Part # FBA02

Rexel Part # 325181

UPC

UNSPSC 39121108

Color Black

Product Depth 6 in

Product Height 3 1/2 in

Product Width 19 in

Type Hinge Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch