Multiple APPALOOSA1100RL Appaloosa, Quadruplex Service Drop, 4/0-4/0-4/0-4/0 AWG, Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    APPALOOSA1100RL
  • Rexel Part Number:

    144658
  • UPC:

    98012058795

(3) 4/0 AWG Conductor and (1) 4/0 AWG Neutral, PE Insulation, ACSR Neutral, Appaloosa, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 2,909.88 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # APPALOOSA1100RL

Rexel Part # 144658

UPC 98012058795

UNSPSC 26121608

Conductors 3

Gauge 4/0

Jacket Polypropylene

Length 1100 ft

Material Aluminum

Type Quadruplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch