Multiple GRULLO1500RL Grullo, Quadruplex Service Drop, 2/0 AWG, Aluminum, 1500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRULLO1500RL
  • Rexel Part Number:

    144695
  • UPC:

    98012058785

(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Grullo, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 2,065.13 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRULLO1500RL

Rexel Part # 144695

UPC 98012058785

UNSPSC 26121608

Gauge 2/0

Length 1500 ft

Material Aluminum

Type Quadruplex Service Drop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch