Multiple PALOMINO1800RL Palomino, Quadruplex Service Drop, 2-2-2-2 AWG, Aluminum, 1800'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    PALOMINO1800RL
  • Rexel Part Number:

    200315
  • UPC:

    98012058775

(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 1,178.91 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # PALOMINO1800RL

Rexel Part # 200315

UPC 98012058775

UNSPSC 26121608

Conductors 3

Gauge 2

Jacket Polypropylene

Length 1800 ft

Material Aluminum

Type Quadruplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch