Multiple 224ACSRCOCX500 2/2 XLPE Aluminum Overhead Cable 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    224ACSRCOCX500
  • Rexel Part Number:

    114159
  • UPC:

    98012058720

(2) 2 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Cockle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 836.62 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 224ACSRCOCX500

Rexel Part # 114159

UPC 98012058720

UNSPSC 26121608

Conductors 2

Gauge 2

Jacket Polypropylene

Length 500 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch