Multiple 2A3ACSRRUNX1500 2/0 XLPE Aluminum Overhead Cable 1500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2A3ACSRRUNX1500
  • Rexel Part Number:

    144712
  • UPC:

    98012058700

(2) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Runcina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 1,489.50 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 2A3ACSRRUNX1500

Rexel Part # 144712

UPC 98012058700

UNSPSC 26121608

Conductors 2

Gauge 2/0

Jacket Polypropylene

Length 1500 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch