Multiple 63ACSRVOLX2200RL 6/2 XLPE Aluminum Overhead Cable, 2200' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    63ACSRVOLX2200RL
  • Rexel Part Number:

    477881
  • UPC:

    98012058676

(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 564.25 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 63ACSRVOLX2200RL

Rexel Part # 477881

UPC 98012058676

UNSPSC 26121608

Conductors 2

Gauge 6

Jacket Polypropylene

Length 2200 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch