Multiple CONCH1000RL Conch, Triplex Service Drop, 2-2-2 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    CONCH1000RL
  • Rexel Part Number:

    15560
  • UPC:

    98012058686

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel

$ 896.79 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # CONCH1000RL

Rexel Part # 15560

UPC 98012058686

UNSPSC 26121608

Conductors 3

Gauge 2

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type ACSR

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch