Multiple CONCH1800RL Conch, Triplex Service Drop, 2-2-2 AWG, Aluminum, 1800'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    CONCH1800RL
  • Rexel Part Number:

    200333
  • UPC:

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1800 Foot Reel

$ 896.79 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # CONCH1800RL

Rexel Part # 200333

UPC

UNSPSC 26121608

Conductors 3

Gauge 2

Jacket Polypropylene

Length 1800 ft

Material Aluminum

Type ACSR

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch