Multiple PERIWINKLE500RL Periwinkle, Triplex Service Drop, 4-4-4 AWG, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    PERIWINKLE500RL
  • Rexel Part Number:

    251141
  • UPC:

    98012058680

(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 Foot Reel

$ 692.71 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # PERIWINKLE500RL

Rexel Part # 251141

UPC 98012058680

UNSPSC 26121608

Conductors 3

Gauge 4

Jacket Polypropylene

Length 500 ft

Material Aluminum

Type ACSR

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch