Multiple SHRIMP1000RL Shrimp, Triplex Service Drop, 2-2-2 AWG, Bare Neutral, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SHRIMP1000RL
  • Rexel Part Number:

    365462
  • UPC:

(2) 2 AWG Conductor and (1) 2 AWG Bare Neutral, Shrimp, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel

$ 1,074.70 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SHRIMP1000RL

Rexel Part # 365462

UPC

UNSPSC 26121608

Conductors 3

Gauge 2

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type ACSR

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch