Multiple VOLUTA1000RL Voluta, Triplex Service Drop, 6-6-6 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    VOLUTA1000RL
  • Rexel Part Number:

    114135
  • UPC:

    98012058675

(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V. 1000 ft Reel.

$ 564.25 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # VOLUTA1000RL

Rexel Part # 114135

UPC 98012058675

UNSPSC 26121608

Conductors 2

Gauge 6

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch