Lithonia Lighting 11956 Lith 11956 Decorative - Residential

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    11956
  • Rexel Part Number:

    228141
  • UPC:

    784231107904

Lighting Fixtures, Linear Fluorescent, Residential, Type: Decorative Fluorescent, Number Of Lamps: 2, Voltage: 120 Vac, Lamp Type: 13 Watt Cf, Reflector Or Lenstype: Faux Alabaster, Color Or Finish: White, Mounting: Surface, Features: Electronic Ballast, Material: Steel

$ 351.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 11956

Rexel Part # 228141

UPC 784231107904

UNSPSC 39111503

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch