Adalet XJUC2 Conduit Outlet Box , Type JUC, Explosionproof and Dust-Tight

  • Mfr/Brand Name:

    Adalet
  • Mfr Number:

    XJUC2
  • Rexel Part Number:

    197103
  • UPC:

    78106317431

Conduit Outlet Box , Type JUC, Explosionproof and Dust-Tight, (4) 1/2 Inch Hubs, (2) Close-Up Plugs, Blank Cover, Opening 2-7/16 Inch, 2-3/16 Inch Deep, Malleable Iron

$ 90.16 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Adalet

Mfr Part # XJUC2

Rexel Part # 197103

UPC 78106317431

UNSPSC 39121300

Diameter 1/2 in

Family / Style JUC

IP/NEMA Rating 7

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch