Allen-Bradley 800H-N6 Padlocking Attachment, Extended Head, Push Button, Stainless Steel

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-N6
  • Rexel Part Number:

    49715
  • UPC:

    66207366366

Padlocking Attachment, for Extended Head Push Button, 30 mm, Stainless Steel, Locks in Depressed Position, Nema 4/4X/13

$ 38.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-N6

Rexel Part # 49715

UPC 66207366366

UNSPSC 39121533

Family / Style 800H

IP/NEMA Rating 4

Material Stainless Steel

Size 30mm

Type Padlocking Attachment

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch