Allen-Bradley 800H-NP40J Protective Ring for Push-Pull Device, NEMA 7/9, 60mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-NP40J
  • Rexel Part Number:

    67722
  • UPC:

    66207278760

Protective Ring, 2 Position, Jumbo, Push-Pull Device, 60 mm, NEMA 7/9

$ 75.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-NP40J

Rexel Part # 67722

UPC 66207278760

UNSPSC 39122221

Family / Style 800H

IP/NEMA Rating 7/9

Material Metal

Size 30 mm

Type Protection Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch