3M MA250DMMFX Terminal Adapter

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MA250DMMFX
  • Rexel Part Number:

    402083
  • UPC:

    051128587812

Termination Adapter, Non-Insulated, Double Male-Female, Mates with Female & Male Width: 0.250" x Thickness: 0.032".

$ 87.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MA250DMMFX

Rexel Part # 402083

UPC 051128587812

UNSPSC 39121432

Color Metallic

Gender Male/Female

Material Metallic

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch