Lambro 229 Ducting, Adaptor, Snap Lock, 4" Dia., 24' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    229
  • Rexel Part Number:

    207824
  • UPC:

    03989900229

Ducting, Adaptor, Snap Lock, Diameter: 4 Inch, Length: 24 Inch

$ 2.55 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 229

Rexel Part # 207824

UPC 03989900229

UNSPSC 39131707

Color Aluminum

Diameter 4 in

Length 24 in

Type Adapter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch