Lambro 235 Vent Adapter, 3"-4"

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    235
  • Rexel Part Number:

    129202
  • UPC:

    039899002352

Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.

$ 1.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 235

Rexel Part # 129202

UPC 039899002352

UNSPSC 39131504

Color White

Diameter 3 in

Type Adapter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch