Wiremold 896PCK-AL Poly Cvr Conv Kit Alum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896PCK-AL
  • Rexel Part Number:

    347624
  • UPC:

    786564510031

5-1/2" Round Cover, Polycarbonate, Cover Type: Single Service (3/4" Opening). Device Type: Communication. Color: Aluminum. For use in Carpet Applications.For pass-through only

$ 38.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896PCK-AL

Rexel Part # 347624

UPC 786564510031

UNSPSC 39121307

Color Silver

Diameter 5 1/2 in

Material Polycarbonate

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch