Progress Lighting P5968-31WB Address Light Fixture, 5W, 120V, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5968-31WB
  • Rexel Part Number:

    121098
  • UPC:

    785247110391

Address Light Fixture, 5 Watt, 120 Volt, Color: Black, Length: 12-1/2 inch

$ 27.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5968-31WB

Rexel Part # 121098

UPC 785247110391

UNSPSC 39111503

Color Black

Length 12 1/2 in

Type Address Light

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch