Sea Gull 9600-12 Address Light Fixture, 5W, 12V, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9600-12
  • Rexel Part Number:

    28227
  • UPC:

    785652960017

Address Light Fixture, 5 Watt, 12 Volt, Lumens: 33, Color Temperature: 2550K, Color: Black, Length: 12-3/8 inch

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9600-12

Rexel Part # 28227

UPC 785652960017

UNSPSC 39111614

Color Black

Color Temperature 2550 (Warm White)

Length 12 3/8 in

Lumens 33

Type Address Light

Volts AC 12

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch