Allied Moulded 9350-KFR Ceiling/Fixture Box, Diameter: 4", Depth: 2-7/16", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9350-KFR
  • Rexel Part Number:

    94331
  • UPC:

    085339104599

4" Diameter, Adjustable, 4 in Ceiling/Fixture Box, Non-Metallic, Depth: 2-7/16". Cubic Inches: 22.5 . Fixture Weight: 50 lbs. Fan Weight: 35 lbs.

$ 374.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9350-KFR

Rexel Part # 94331

UPC 085339104599

UNSPSC 39121316

Color Beige

Cubic Inches 22.5 in

Diameter 4 in

Material Fiberglass

Mounting Bottom

Product Depth 2 7/16 in

Type Adjustable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch