Allied Moulded SB-CB Ceiling/Fixture Box, Diameter: 4", Depth: 2-3/4", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    SB-CB
  • Rexel Part Number:

    14925
  • UPC:

    085339945055

4" Diameter, Adjustable, 4/0 Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 26". Fixture Weight: 50 lbs.

$ 420.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # SB-CB

Rexel Part # 14925

UPC 085339945055

UNSPSC 39121316

Cubic Inches 26 in

Diameter 4 in

Material Non-Metallic

Mounting Adjustable

Product Depth 2 3/4 in

Type Adjustable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch