Allied Moulded SB-CBFR Fixture Box with Bracket, Diameter: 4", 2-3/4" Deep, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    SB-CBFR
  • Rexel Part Number:

    104556
  • UPC:

    085339945062

4" Diameter, Adjustable, 4/0 Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 26". Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 90 lbs.

$ 682.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # SB-CBFR

Rexel Part # 104556

UPC 085339945062

UNSPSC 39121316

Cubic Inches 26 in

Diameter 4 in

Material Non-Metallic

Mounting Adjustable

Product Depth 2 3/4 in

Type Adjustable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch