Cantex EZ20CH Fixture Box With Brackets, Depth: 2-1/4", Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ20CH
  • Rexel Part Number:

    227553
  • UPC:

    088700020016

3-1/2" Diameter, Fixture Box With Brackets, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs.

$ 941.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ20CH

Rexel Part # 227553

UPC 088700020016

UNSPSC 39121308

Cubic Inches 20 in

Diameter 3.5 in

Material Non-Metallic

Mounting Adjustable

Product Depth 2 3/4 in

Type Adjustable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch