Power-Strut PS 9402 1/2 EG Hinge Connector, 2-Hole, Bolt Hole Diameter: 1/2", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 9402 1/2 EG
  • Rexel Part Number:

    297261
  • UPC:

    702316526693

Hinge Connector, 2-Hole, 1/2 Inch, Three Position Adjustable: 0, 45, 90 Degree, Steel/Electro-Galvanized

$ 2,986.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 9402 1/2 EG

Rexel Part # 297261

UPC 702316526693

UNSPSC 39121724

Diameter 1/2 in

Material Steel

Mounting 2-Hole

Type Adjustable Hinge

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch