Power-Strut PS 9403 1/2 EG Hinge Connector, 3-Hole, 1/2", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 9403 1/2 EG
  • Rexel Part Number:

    411258
  • UPC:

    702316526730

Hinge Connector, 3-Hole, 1/2 Inch, Three Position Adjustable: 0, 45, 90 Degree, Steel/Electro-Galvanized

$ 3,268.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 9403 1/2 EG

Rexel Part # 411258

UPC 702316526730

UNSPSC 39121724

Diameter 1/2 in

Material Steel

Mounting 3-Hole

Type Adjustable Hinge

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch