Power-Strut PS 9404 1/2 EG Hinge Connector, 4-Hole, Bolt Hole Diameter: 1/2"

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 9404 1/2 EG
  • Rexel Part Number:

    114144
  • UPC:

    702316526761

Hinge Connector, 4-Hole, 1/2 Inch, Three Position Adjustable: 0, 45, 90 Degree, Steel/Electro-Galvanized

$ 1,570.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 9404 1/2 EG

Rexel Part # 114144

UPC 702316526761

UNSPSC 39121724

Diameter 1/2 in

Material Steel

Mounting 4-Hole

Type Adjustable Hinge

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch