Allen-Bradley 802T-NX142 Lever, Nylon Rod, Spring, 304.8mm (12") Length, 6.4mm Diameter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-NX142
  • Rexel Part Number:

    17300
  • UPC:

    66246868119

Lever, Nylon, Spring, Rod, 304.8 mm (12 Inch) Length, 6.4 mm Diameter

$ 55.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-NX142

Rexel Part # 17300

UPC 66246868119

UNSPSC 39122221

Diameter 6.4 mm

Family / Style 802T

Length 304.8 mm

Material Nylon

Mounting Device

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch