Allen-Bradley 802T-W16 Lever, Steel, Adjustable, 228.6mm Length, 6.4mm Diameter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-W16
  • Rexel Part Number:

    77486
  • UPC:

    66207319816

Lever, Steel, Adjustable, 228.6 mm Length, 6.4 mm Diameter

$ 50.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-W16

Rexel Part # 77486

UPC 66207319816

UNSPSC 39122221

Diameter 6.4 mm

Family / Style 802T

Length 228.6 mm

Material Steel

Mounting Device

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch