Allen-Bradley 802TW3A Lever, Stainless Steel Spring Rod, 292.1mm Length, 3.3mm Diameter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802TW3A
  • Rexel Part Number:

    69736
  • UPC:

    78118082546

Lever, Stainless Steel, Spring Rod, 292.1 mm (11.5 Inch) Length, 3.3 mm Diameter

$ 34.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802TW3A

Rexel Part # 69736

UPC 78118082546

UNSPSC 39121533

Diameter 3.300 mm

Family / Style 802T

Length 292.1 mm

Material Stainless Steel

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch