Allen-Bradley 802TW3B Lever, Stainless Steel Rod, 216mm (8.5") Length, 3.3mm Diameter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802TW3B
  • Rexel Part Number:

    69974
  • UPC:

    78118015823

Lever, Stainless Steel Rod, 216 mm (8.5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches

$ 39.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802TW3B

Rexel Part # 69974

UPC 78118015823

UNSPSC 39121533

Diameter 3.3 mm

Family / Style 802T

Length 216 mm

Material Stainless Steel

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch