Eaton E50KL399 Limit Switch Adjustable Rod

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL399
  • Rexel Part Number:

    117669
  • UPC:

    782113290942

Limit Switch Operator, Adjustable Rod Type, 5.5 inches (140 mm) long, Nylon.

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL399

Rexel Part # 117669

UPC 782113290942

UNSPSC 39121509

Family / Style E50

Length 5 1/2 in

Type Adjustable Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch