Eaton E50KL533 Limit Switch Operator, Adjustable, Nylon Covered Wire, 12.12" Long

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL533
  • Rexel Part Number:

    294474
  • UPC:

    782113298672

Limit Switch Operator, Adjustable Nylon Covered Wire Type, 12.12 Inches (308 mm) Long

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL533

Rexel Part # 294474

UPC 782113298672

UNSPSC 39121509

Family / Style E50

Length 12.12 in

Material Nylon Covered

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch