Square D 9007FA1 Limit Switch, Operator Arm, Rod Lever, 10" Length, .12" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007FA1
  • Rexel Part Number:

    73283
  • UPC:

    78590175281

Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 10 Inch, Length, 0.12 Inch, Diameter

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007FA1

Rexel Part # 73283

UPC 78590175281

UNSPSC 39121509

Diameter 0.12 in

Family / Style 9007

Length 10 in

Material Stainless Steel

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch