Allen-Bradley 802T-W2A Lever Arm, 38.1mm Nylon Roller, 7.11mm Width, Adjustable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-W2A
  • Rexel Part Number:

    71100
  • UPC:

    78118082391

Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front

$ 43.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-W2A

Rexel Part # 71100

UPC 78118082391

UNSPSC 39121533

Diameter 38.100 mm

Family / Style 802T

Length 1.190 in

Material Nylon

Product Width 7.110 mm

Type Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch