Allen-Bradley 802T-W2D Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-W2D
  • Rexel Part Number:

    71074
  • UPC:

    78118082513

Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front

$ 43.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-W2D

Rexel Part # 71074

UPC 78118082513

UNSPSC 39121533

Diameter 19.05 mm

Family / Style 802T

Material Nylon

Product Width 7.1 mm

Type Lever Arm

Place your Will Call order by clicking the cart button next to the appropriate Branch