Eaton E50KL443 Limit Switch Operator, 0.29" Wide Nylatron Roller, 1.5" Diameter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL443
  • Rexel Part Number:

    169687
  • UPC:

    782113290911

Limit Switch Operator, Adjustable Roller Type, 1.63 to 3.75 inches (41.3 to 95.2 mm) long, with a 0.29" (7.4 mm) wide by 1.5" (38.1mm) Diameter Nylatron Roller.

$ 45.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL443

Rexel Part # 169687

UPC 782113290911

UNSPSC 39121509

Family / Style E50

Length 3 3/4 in

Type Adjustable Roller Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch