Eaton E50KL538 Limit Switch Operator, Adjustable Roller 1" to 3.75", 0.32" Wide

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL538
  • Rexel Part Number:

    73418
  • UPC:

    782113290928

Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

$ 30.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL538

Rexel Part # 73418

UPC 782113290928

UNSPSC 39121509

Family / Style E50

Length 3 3/4 in

Type Adjustable Roller Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch