Micro Switch LSZ52C Limit Switch, Nylon Roller Lever Operator, Adjustable, Front Mount

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    LSZ52C
  • Rexel Part Number:

    32338
  • UPC:

    78454930956

Limit Switch Operator, Adjustable Roller Type, 1.5 to 3.50 Inch Length, with a 0.25 Inch wide by 0.75 Inch Diameter Nylon Roller, Front Mounted

$ 19.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # LSZ52C

Rexel Part # 32338

UPC 78454930956

UNSPSC 39121500

Diameter 0.75 in

Family / Style LSZ

Length 1.5 in -3.5 in

Material Nylon

Mounting Device

Type Roller Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch