Square D 9007HA1 Limit Switch, Adjustable Roller Lever, 7/8-4" Length, 5/8" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007HA1
  • Rexel Part Number:

    73297
  • UPC:

    78590174372

Limit Switch, Operator Arm, Adjustable Roller Lever, 7/8 Inch - 4 Inch Length, 5/8" Diameter

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007HA1

Rexel Part # 73297

UPC 78590174372

UNSPSC 39121509

Diameter 5/8 in

Family / Style 9007

Length 7/8

Material Iron

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch