GE SRPE100A100 Rating Plug, 100A, 480VAC, 297-1280 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE100A100
  • Rexel Part Number:

    79052
  • UPC:

    78316421312

Rating Plug, 100 Amp, 480 Volt AC, 297-1280 Trip Range, Spectra Series

$ 163.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE100A100

Rexel Part # 79052

UPC 78316421312

UNSPSC 39121601

Amps 100

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch