GE SRPE100A70 Rating Plug, 70A, 480VAC, 206-863 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE100A70
  • Rexel Part Number:

    27025
  • UPC:

    78316421309

Rating Plug, 70 Amp, 480 Volt AC, 206 - 863 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE100A70

Rexel Part # 27025

UPC 78316421309

UNSPSC 39121601

Amps 70

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch