GE SRPE30A15 Rating Plug, 15A, 480VAC, 43-182 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE30A15
  • Rexel Part Number:

    77582
  • UPC:

    78316421380

Rating Plug, 15 Amp, 480 Volt AC, 43-182 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE30A15

Rexel Part # 77582

UPC 78316421380

UNSPSC 39121601

Amps 15

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch